Beli tire pressure di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AstroAI Tire Pressure Gauge Digital (Pengukur Tekanan Ban)
    Mulai

    Rp3.499.900

    AstroAI Tire Pressure Gauge Digital (Pengukur Tekanan Ban)
    Deskripsi:
    Add this tire inflator gauge to your emergency kit! It accurately measures from 0-250 PSI, and is calibrated to return an accurate reading within 1% of the exact pressure of your tire. This all-in-one unit also contains an inflator, straight locking chuck, gauge, hose, and bleed valve - making it the perfect tool to inflate, deflate, and inspect air pressure.
  2. Omega Tire Pressure Gauge Inflator (Pengukur Tekanan Ban)
    Mulai

    Rp4.699.900

    Omega Tire Pressure Gauge Inflator (Pengukur Tekanan Ban)
    Deskripsi:
    Single-tire inflator gauges connect to a compressed air source to fill and check pressure on one tire at a time.
    atribut:
    • UNSPSC: 23153411
    • Application: Checking Tire Pressure
    • Chuck Type: Straight Lock-On
    • Color: Black
    • Features: 360 Degree Air Chuck Rotation; Illuminated LCD Readout; Rubber Sleeve
    • Finish: Anodized
    • Gauge Type: Digital
    • Head Style: Single
    • Hose Length (in): 6
    • Includes: Tire Inflator Gauge
    • Manufacturer Part Number: 83014
    • Material: Steel
    • Maximum Operating Air Pressure (psi): 160
    • Maximum Safe Storage Temperature (°F): 122
    • Minimum Operating Air Pressure (psi): 2
    • Number of Tire Inflators: 1
    • Pressure Increments (psi): 0.1
    • Product Type: Single-Tire Inflator Gauges
    • Thread Size: 1/4\"-18
    • Thread Standard: NPT
  3. Milton Tire Pressure Gauge Chucks (Pengukur Tekanan Ban)
    Mulai

    Rp319.900

  4. WINTERS Tire Pressure Gauge (Pengukur Tekanan Ban)
    Mulai

    Rp529.900

    WINTERS Tire Pressure Gauge (Pengukur Tekanan Ban)
    Deskripsi:
    Dial pressure gauges show readings when air is pushed through the gauge and moves the dial. These analog gauges do not require a power source to measure tire pressure.
    atribut:
    • UNSPSC: 23151820
    • Color: Black
    • Features: Pressure Relief Valve; Protective Boot; Tire Pressure Gauge
    • Gauge Type: Analog
    • Includes: Carrying Pouch
    • Manufacturer Part Number: PGV693
    • Material: Rubber; Steel
    • Maximum Operating Air Pressure (psi): 100
    • Minimum Operating Air Pressure (psi): 0
    • Overall Length (in): 4
    • Pressure Increments (psi): 2
    • Product Type: Tire Pressure Gauge
  5. TEKIRO Tire Pressure Gauge Digital (Pengukur Tekanan Ban)
    Mulai

    Rp189.900

    TEKIRO Tire Pressure Gauge Digital (Pengukur Tekanan Ban)
    Deskripsi:
    Tekiro Digital Tire Pressure Gauge 2 in 1 Pengukur Tekanan Angin Fungsi 2 in 1 : - Mengukur Tekanan Angin Ban - Mengukur Ketebalan Ban - Untuk satuan: PSI, BAR, kPa, kg/cm selectable - Otomatis turn off jika tidak dipakai - LCD Display with backlight free batre ( include ) - Alat ukur tekanan angin ban ini bentuknya kecil dan mudah disimpan di dalam kantong. - Layar display LCD yang cukup besar untuk memperjelas pembacaran ukuran. - Juga memiliki fungsi untuk mengukur ketebalan dari kembang ban dengan pin yang telah disediakan pada alat ini. - Sudah disedikan battery sebanyak 2 piece yang dapat langsung dipasangkan pada alat ini untuk digunakan. - Dapat memilih satuan PSI, BAR, kPa dan kg/cm2 sebagai satuan baca tekanan angin. - Alat ini akan secara otomotis non-aktif dengan sendirinya setelah 20 detik tidak dipergunakan. - Produk ini sangat berkualitas. 100% Original Produk Japanese Industrial Standard (JIS) Tekiro Corporation, Japan
  6. monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)
    Deskripsi:
    If you connect to an air compressor, you can fill the car and motorcycle with air, measure pressure and measure air pressure.
    atribut:
    • Normal Working Pressure (MPa): 0.1 to 0.5
    • Measuring Range (kPa): 0 to 800 (0 to 0.8 MPa)
    • Type: Double tire compatible
    • Connection Thread: Hose: Parallel thread for G1 / 4 pipe x Parallel thread for G1 / 4 pipe, plug: M11 x 1.0 mm
    • Compatible Fluid: air
    • Types of Hozardous Materials: Non-dangerous goods
    • Compatible: Rice valve
    • Material: Body: Aluminium Alloy, Hose: Synthetic rubber, Chuck: Brass
    • Hose Length (mm): About 420
    • Maximum Working Pressure (MPa): 0.8
    • Minimum Scale (MPa): 0.01
    • Gauge Diameter (Ø mm): 60
  7. PCL Tire Pressure Gauge Airforce MK4 Tyre Inflator (Pengukur Tekanan Ban)
    Mulai

    Rp4.999.900

    PCL Tire Pressure Gauge Airforce MK4 Tyre Inflator (Pengukur Tekanan Ban)
    Deskripsi:
    The new AIRFORCE MK4 Tyre Inflator is as robust as ever and highly accurate, offering leading inflation and deflation rates and high performance for both indoor and outdoor applications. Meanwhile the redesigned piston and seal arrangement means increased accuracy - cycle tests now give over 400,000 inflation cycles at 100% accuracy - over 50% more than previously!By increasing the size of the viewing window to give a 20% larger field of view, and altering the graphic print to give a clearer scale reading the new gauge is even more user friendly.With a new, modern slim line body design the gauge is now lighter yet more ergonomic to give increased comfort in use.
    atribut:
    • Product Type: Tyre Inflator
  8. SATA Two-In-One Tire Pressure Gauge (Pengukur Tekanan Ban)
    Mulai

    Rp319.900

    SATA Two-In-One Tire Pressure Gauge (Pengukur Tekanan Ban)
    Deskripsi:
    - Lightweight, flexible and easy to carry- Can accurately measure the pressure of tires of cars, motorcycles, etc.- Can measure the depth of tire tread- 2 units displayed: PSI, BAR- LCD display with backlight, easy to read in low light environment- If there is no operation, it will automatically shut down after about 90 seconds.
    atribut:
    • Dimensions (mm): 134x57x35
    • Measuring Tire Pressure - Accuracy (PSI): ±1.5
    • Measuring Tire Pressure - Measuring Range (PSI): 3.0~99.5
    • Measuring Tire Pressure - Resolution (PSI): 0.5
    • Measuring Tire Pressure - Units: PSI (pounds per square inch), BAR (bar)
    • Measuring Tire Tread - Accuracy (mm): ±0.5
    • Measuring Tire Tread - Measuring Range (mm): 0~15.8
    • Measuring Tire Tread - Resolution (mm): 0.1
    • Measuring Tire Tread - Units: mm (millimeters)
  9. Magnaflux Spotcheck SKC-S (Cairan Pembersih NDT)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Magnaflux Spotcheck SKC-S (Cairan Pembersih NDT)
    Deskripsi:
    Spotcheck® SKC-S adalah bahan yang tidak terhalogenasi yang digunakan dalam proses inspeksi penetran cair. SKC-S digunakan pada kain lembab untuk menghilangkan penetrasi permukaan dari area inspeksi sebelum menerapkan pengembang.
    atribut:
    • Flash Point: > 57°F / 14°C
    • Density: 6.29 lb/gal / 755 g/L
    • Corrosion: Meets AMS 2644 requirements
    • Non Volatile Residue (ppm): <50
    • NPE-Free: Yes
  10. Kenko Cloth Tape (Lakban)
    Mulai

    Rp12.900

    Kenko Cloth Tape (Lakban)
    atribut:
    • Color: Black
  11. KRISBOW Air Hose Reel Hybrid Polymer (Selang Gulung Otomatis / Selang Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp949.900

    KRISBOW Air Hose Reel Hybrid Polymer (Selang Gulung Otomatis / Selang Angin)
    atribut:
    • Hose Material: Hybrid Polimer
    • Inner Diameter (mm): 8
    • Outer Diameter (mm): 12
    • Air Inlet / Outlet (inch): 1/4
    • Working Pressure (psi): 200
    • Outer Casing Material: Plastic
  12. 3M Safety/Protection Glasses Secure Fit Clear SF401AF (Kacamata Safety)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp89.900

    3M Safety/Protection Glasses Secure Fit Clear SF401AF (Kacamata Safety)
    Deskripsi:
    The soft nose pad and non-slip vines prevent slippage. 3M unique stress distribution technology provides a comfortable fit for anyone with any face width. It does not require adjustment and provides outstanding comfort and safety just by putting it on. A great value pack of 10 pieces.
    atribut:
    • Function: Anti-fog
    • Lens Color: Clear lens
    • Material: (temples) Polycarbonate, (Nose pad) Thermoplastic elastomer
    • Material (Lens): Polycarbonate
    • Standard: ANSI standard product (Z87.1)
    • TRUSCO Number: 765-2623
  13. WESTWARD Dual Head Tire Inflator Gauge
    Mulai

    Rp999.900

    WESTWARD Dual Head Tire Inflator Gauge
    Deskripsi:
    Optimize fuel efficiency and safe driving by keeping tires properly inflated. Locking Chuck meets OSHA 1910.177.
    atribut:
    • Item: Dual Head Tire Inflator Gauge
  14. TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp96.900

    TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)
    Deskripsi:
    TEKIRO TIRE GAUGE # 7 /UKURAN ANGIN TRUCK - untuk mengukur tekana angin pada ban kendaraan berukuran 160 psi dan berdimensi 222mm, 10mm, 10mm, 27mm, 14mm, 8mm.Fungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadium
  15. monotaro Tire Pressure Gauge Air Chuck Gun Type (Pengukur Tekanan Ban)
    Mulai

    Rp279.900

    monotaro Tire Pressure Gauge Air Chuck Gun Type (Pengukur Tekanan Ban)
    Deskripsi:
    Air pressure can be filled while checking air pressure with pressure gauge. Also easy to use lever type gun type so you can operate with the lever and button to fill as well as bleed. It is a clip-on type that can be fixed firmly to the valve. If you connect to an air compressor, you can fill the car and motorcycle with air, measure pressure and measure air pressure.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Pricision (kPa): ± 30
    • Measuring Range (kPa): 0 to 1000
    • Air Outlet: G (PM) 1/4 plug
    • Type: Clip chuck
    • Types of Hozardous Materials: Non-dangerous goods
    • Hose Length (mm): About 440
    • Maximum Working Pressure (MPa): 1
    • Maximum Working Pressure (kPa): 1000
Daftar Harga tire pressure Terbaru October 2026
AstroAI Tire Pressure Gauge Digital (Pengukur Tekanan Ban)Rp3.499.900
TORA Digital Tire Pressure Gauge Inflator (Pengukur Tekanan Ban)Rp319.900
Omega Tire Pressure Gauge Inflator (Pengukur Tekanan Ban)Rp4.699.900
Milton Tire Pressure Gauge Chucks (Pengukur Tekanan Ban)Rp319.900
WINTERS Tire Pressure Gauge (Pengukur Tekanan Ban)Rp529.900
TEKIRO Tire Pressure Gauge Digital (Pengukur Tekanan Ban)Rp189.900
monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)Rp349.900
PCL Tire Pressure Gauge Airforce MK4 Tyre Inflator (Pengukur Tekanan Ban)Rp4.999.900
SATA Two-In-One Tire Pressure Gauge (Pengukur Tekanan Ban)Rp319.900
Magnaflux Spotcheck SKC-S (Cairan Pembersih NDT)Rp109.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)